Motion
RNA5916

NTN
RNA5916

Machined-Ring Needle Roller Bearing w/o Inner Ring - RNA49.R, RNA59, RNA69.R, NK.R, MR Series
Mi Item #09335894
MFR #RNA5916
Price$529.42/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

NTN
RNA5916

Machined-Ring Needle Roller Bearing w/o Inner Ring - RNA49.R, RNA59, RNA69.R, NK.R, MR Series
Mi Item #09335894
MFR #RNA5916

Mfr description
RNA5916 NEEDLE ROLLER BEARING
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$529.42/each

Specifications

Dimensions

  • Bore Diameter  
    90 mm
  • Fillet Radius
    0.0394 in, 1.000 mm
  • Outside Diameter  
    110 mm
  • Overall Width  
    40 mm
  • Precision Rating
    ISO Class 0
  • Weight
    1.735 lbs

Details

  • Bearing Material
    High Carbon Chrome Steel
  • Cage Material
    Steel
  • Closure Type
    Open
  • Country of Origin
    JP
  • Harmonization Code
    8482.40.0000
  • Long Description
    The RNA5916 Needle Roller Bearing features a 90 mm bore diameter, 110 mm outside diameter, 40 mm overall width, open closure type, and a weight of 1.735 lbs, making it suitable for industrial assemblies.
  • Manufacturer Upc Number
    4547359172706
  • Max Rpm
    4400 rpm
  • Operating Temperature Range
    -40 to 250 °F
  • Product Type
    Needle Roller Bearings
  • Radial Dynamic Load Capacity
    25900 lbf
  • Radial Static Load Capacity
    50000 lbf
  • Roller Type
    Needle
  • UPC_NO
    4547359172706
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)