Motion
RNA5924

NTN
RNA5924

Machined-Ring Needle Roller Bearing w/o Inner Ring - RNA49.R, RNA59, RNA69.R, NK.R, MR Series
Mi Item #09335895
MFR #RNA5924
Price$1,280.58/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

NTN
RNA5924

Machined-Ring Needle Roller Bearing w/o Inner Ring - RNA49.R, RNA59, RNA69.R, NK.R, MR Series
Mi Item #09335895
MFR #RNA5924

Mfr description
RNA5924 NEEDLE ROLLER BEARING
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$1,280.58/each

Specifications

Dimensions

  • Bore Diameter  
    135 mm
  • Fillet Radius
    0.0433 in, 1.100 mm
  • Outside Diameter  
    165 mm
  • Overall Width  
    60 mm
  • Precision Rating
    ISO Class 0
  • Weight
    5.886 lbs

Details

  • Bearing Material
    High Carbon Chrome Steel
  • Cage Material
    Steel
  • Closure Type
    Open
  • Country of Origin
    JP
  • Long Description
    The RNA5924 Needle Roller Bearing features a 135 mm bore diameter, 165 mm outside diameter, 60 mm overall width, open closure type, and a weight of 5.886 lbs, making it ideal for heavy-duty equipment.
  • Manufacturer Upc Number
    4547359172782
  • Max Rpm
    3000 rpm
  • Operating Temperature Range
    -40 to 250 °F
  • Product Type
    Needle Roller Bearings
  • Radial Dynamic Load Capacity
    55000 lbf
  • Radial Static Load Capacity
    118000 lbf
  • Roller Type
    Needle
  • UPC_NO
    4547359172782
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)