Motion
RNA6907

NTN
RNA6907

Needle Roller Bearing - 42 mm Bore, 100 mm OD
Mi Item #09335900
MFR #RNA6907
Price$140.85/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

NTN
RNA6907

Needle Roller Bearing - 42 mm Bore, 100 mm OD
Mi Item #09335900
MFR #RNA6907

Mfr description
RNA6907 NEEDLE ROLLER BEARING
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$140.85/each

Specifications

Dimensions

  • Bore Diameter  
    42 mm
  • Outside Diameter  
    100 mm
  • Overall Width  
    54 mm
  • Weight
    0.43 lbs

Details

  • Harmonization Code
    8482.40.0000
  • Long Description
    The RNA6907 Machined Type Needle Roller Bearing features a 42 mm bore diameter, 55 mm outside diameter, 36 mm overall width, and an open closure design, making it suitable for industrial gearboxes.
  • Manufacturer Upc Number
    4547359173055
  • Product Type
    Needle Roller Bearings
  • UPC_NO
    4547359173055
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)