Motion
RNA6908R

NTN
RNA6908R

Double Row Machined-Ring Needle Roller Bearing, w/o Inner Ring - RNA69.R Series
Mi Item #09335901
MFR #RNA6908R
Price$203.77/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

NTN
RNA6908R

Double Row Machined-Ring Needle Roller Bearing, w/o Inner Ring - RNA69.R Series
Mi Item #09335901
MFR #RNA6908R

Mfr description
RNA6908R NEEDLE ROLLER BEARING
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$203.77/each

Specifications

Dimensions

  • Bore Diameter  
    48 mm
  • Fillet Radius
    0.0236 in, 0.600 mm
  • Outside Diameter  
    62 mm
  • Overall Width  
    40 mm
  • Precision Rating
    ISO Class 0
  • Weight
    0.564 lbs

Details

  • Bearing Material
    High Carbon Chrome Steel
  • Cage Material
    Steel
  • Closure Type
    Open
  • Country of Origin
    JP
  • Harmonization Code
    8482.40.0000
  • Long Description
    The RNA6908R Needle Roller Bearing features a 48 mm bore diameter, 62 mm outside diameter, 40 mm overall width, open closure type, and a weight of 0.564 lbs, making it ideal for demanding equipment.
  • Manufacturer Upc Number
    4547359173109
  • Max Rpm
    8500 rpm
  • Operating Temperature Range
    -40 to 250 °F
  • Product Type
    Needle Roller Bearings
  • Radial Dynamic Load Capacity
    15100 lbf
  • Radial Static Load Capacity
    26100 lbf
  • Roller Type
    Needle
  • UPC_NO
    4547359173109
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)