Motion
RNA6909

NTN
RNA6909

Needle Roller Bearing - 52 mm Bore, 105 mm OD
MI ITEM #09335902
MFR #RNA6909
Price$180.05/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

NTN
RNA6909

Needle Roller Bearing - 52 mm Bore, 105 mm OD
MI ITEM #09335902
MFR #RNA6909

Mfr description
RNA6909 NEEDLE ROLLER BEARING
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$180.05/each

Specifications

Dimensions

  • Bore Diameter  
    52 mm
  • Outside Diameter  
    105 mm
  • Overall Width  
    54 mm
  • Weight
    0.749 lbs

Details

  • Harmonization Code
    8482.40.0000
  • Long Description
    The RNA6909 Machined Type Needle Roller Bearing features a 52 mm bore diameter, 68 mm outside diameter, and 40 mm overall width with an open closure type, making it suitable for industrial transmission assemblies.
  • Manufacturer Upc Number
    4547359173123
  • Product Type
    Needle Roller Bearings
  • UPC_NO
    4547359173123

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)