Motion
RNA6910

NTN
RNA6910

Needle Roller Bearing - 58 mm Bore, 120 mm OD
Mi Item #09335903
MFR #RNA6910
Price$284.60/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

NTN
RNA6910

Needle Roller Bearing - 58 mm Bore, 120 mm OD
Mi Item #09335903
MFR #RNA6910

Mfr description
RNA6910 NEEDLE ROLLER BEARING
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$284.60/each

Specifications

Dimensions

  • Bore Diameter  
    58 mm
  • Outside Diameter  
    120 mm
  • Overall Width  
    63 mm
  • Weight
    0.668 lbs

Details

  • Harmonization Code
    8482.40.0000
  • Long Description
    The RNA6910 Machined Type Needle Roller Bearing features a 58 mm bore diameter, 72 mm outside diameter, 40 mm overall width, and an open closure design, making it suitable for high-load rotating assemblies.
  • Manufacturer Upc Number
    4547359173154
  • Product Type
    Needle Roller Bearings
  • UPC_NO
    4547359173154
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)