Motion
RNA6914

NTN
RNA6914

Needle Roller Bearing - 80 mm Bore, 540 mm OD
MI ITEM #09335907
MFR #RNA6914
Price$589.18/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

NTN
RNA6914

Needle Roller Bearing - 80 mm Bore, 540 mm OD
MI ITEM #09335907
MFR #RNA6914

Mfr description
RNA6914 NEEDLE ROLLER BEARING
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$589.18/each

Specifications

Dimensions

  • Bore Diameter  
    80 mm
  • Outside Diameter  
    540 mm
  • Overall Width  
    382 mm
  • Weight
    1.826 lbs

Details

  • Harmonization Code
    8482.40.0000
  • Long Description
    The RNA6914 Machined Type Needle Roller Bearing features a 80 mm bore diameter, 100 mm outside diameter, 54 mm overall width, and an open closure design, making it suitable for high-capacity rotating assemblies.
  • Manufacturer Upc Number
    4550253073116
  • Product Type
    Needle Roller Bearings
  • UPC_NO
    4550253073116

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)