Motion
RNA6915

NTN
RNA6915

Needle Roller Bearing - 85 mm Bore, 95 mm OD
MI ITEM #09335908
MFR #RNA6915
Price$753.59/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

NTN
RNA6915

Needle Roller Bearing - 85 mm Bore, 95 mm OD
MI ITEM #09335908
MFR #RNA6915

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
Price$753.59/each

Specifications

Dimensions

  • Bore Diameter  
    85 mm
  • Outside Diameter  
    95 mm
  • Overall Width  
    28 mm
  • Weight
    1.906 lbs

Details

  • Harmonization Code
    8482.40.0000
  • Long Description
    The RNA6915 Machined Type Needle Roller Bearing features a 85 mm bore diameter, 105 mm outside diameter, 54 mm overall width, and an open closure design, making it suitable for heavy industrial equipment.
  • Manufacturer Upc Number
    4550253073123
  • Product Type
    Needle Roller Bearings
  • UPC_NO
    4550253073123

Overview

Mfr description
RNA6915 NEEDLE ROLLER BEARING

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought