Motion
RNAB2/8X

NTN
RNAB2/8X

Flat Yoke Roller - 24 mm Roller Diameter, 12 mm Bore, 15 mm Roller Width, Open
MI ITEM #09335912
MFR #RNAB2/8X
Price$43.43/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

NTN
RNAB2/8X

Flat Yoke Roller - 24 mm Roller Diameter, 12 mm Bore, 15 mm Roller Width, Open
MI ITEM #09335912
MFR #RNAB2/8X

Mfr description
RNAB2/8X NEEDLE ROLLER BEARING
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$43.43/each

Specifications

Dimensions

  • Bore Diameter  
    12 mm
  • Outside Diameter
    24 mm
  • Overall Width
    0.3858 in
  • Precision Rating
    ISO Class 0
  • Roller Diameter  
    24 mm
  • Roller Width  
    15 mm
  • Weight
    0.046 lbs

Details

  • Bearing Element
    Needle Rollers
  • Bearing Material
    High Carbon Chrome Steel
  • Cage Material
    Steel
  • Closure Type
    Open
  • Manufacturer Upc Number
    4547359169690
  • Max Rpm
    16000 rpm
  • Operating Temperature Range
    -40 to 250 °F
  • Product Type
    Crowned & Flat Yoke Rollers
  • Radial Dynamic Load Capacity
    2180 lbf
  • Radial Static Load Capacity
    2140 lbf
  • Roller Shape
    Flat
  • UPC_NO
    4547359169690

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)