Motion
RNAB201

NTN
RNAB201

Crowned Yoke Roller - 32 mm Roller Diameter, 16 mm Bore, 11.80 mm Roller Width, Open, Chrome Steel Material
Mi Item #09335913
MFR #RNAB201
Price$102.82/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

NTN
RNAB201

Crowned Yoke Roller - 32 mm Roller Diameter, 16 mm Bore, 11.80 mm Roller Width, Open, Chrome Steel Material
Mi Item #09335913
MFR #RNAB201

Mfr description
RNAB201 NEEDLE ROLLER BEARING
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$102.82/each

Specifications

Dimensions

  • Bore Diameter  
    16 mm
  • Outside Diameter
    32 mm
  • Overall Width
    0.4646 in
  • Precision Rating
    ISO Class 0
  • Roller Diameter  
    32 mm
  • Roller Width  
    11.80 mm
  • Weight
    0.108 lbs

Details

  • Bearing Element
    Needle Rollers
  • Bearing Material
    High Carbon Chrome Steel
  • Cage Material
    Steel
  • Closure Type
    Open
  • Harmonization Code
    8482.40.0000
  • Manufacturer Upc Number
    4547359169720
  • Max Rpm
    12500 rpm
  • Operating Temperature Range
    -40 to 250 °F
  • Product Type
    Crowned & Flat Yoke Rollers
  • Radial Dynamic Load Capacity
    2720 lbf
  • Radial Static Load Capacity
    2950 lbf
  • Roller Material
    Chrome Steel
  • Roller Shape
    Crowned
  • UPC_NO
    4547359169720
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)