Motion
RNN3612CS70P5

NTN
RNN3612CS70P5

Cylindrical Roller Bearing - Cylindrical, 180.000 mm Bore, 250.000 mm OD, 79.000 mm Width, Special Internal Clearance
MI ITEM #09335917
MFR #RNN3612CS70P5
Price$11,664.57/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

NTN
RNN3612CS70P5

Cylindrical Roller Bearing - Cylindrical, 180.000 mm Bore, 250.000 mm OD, 79.000 mm Width, Special Internal Clearance
MI ITEM #09335917
MFR #RNN3612CS70P5

Mfr description
RNN3612CS70P5 PRECISION
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$11,664.57/each

Specifications

Dimensions

  • Bore Diameter  
    180 mm
  • Outside Diameter  
    250 mm
  • Overall Width  
    79 mm
  • Precision Rating
    ISO-5, JIS-5, RBEC-5, ABEC-5

Details

  • Bore Type
    Straight
  • Closure Type
    Open
  • Harmonization Code
    8482.50.0000
  • Internal Clearance
    Special Radial Clearance
  • Manufacturer Upc Number
    4547359173499
  • Product Type
    Cylindrical Roller Bearings
  • UPC_NO
    4547359173499

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)