Motion
SA1-30BSS

NTN
SA1-30BSS

Spherical Plain Bearing - 30 mm Bore, 47 mm OD
Mi Item #09335971
MFR #SA1-30BSS
Price$145.51/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

NTN
SA1-30BSS

Spherical Plain Bearing - 30 mm Bore, 47 mm OD
Mi Item #09335971
MFR #SA1-30BSS

Mfr description
SA1-30BSS SPHERICAL ROLLER BEARING
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$145.51/each

Specifications

Dimensions

  • Bore Diameter  
    30 mm
  • Outside Diameter  
    47 mm
  • Overall Width
    22 mm

Details

  • Product Type
    Spherical Plain Bearings
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)