1-800-526-9328
Support Center
English
Sign In
Register
All Products
Cancel
Locations
Industries
NTN
SA1-40BSS
Spherical Plain Bearing - 40 mm Bore, 62 mm OD
MI ITEM #
09335973
MFR #
SA1-40BSS
Your Price
$186.24
/each
Qty
Add to Cart
Previous Page
Home
Bearings
Rod Ends and Spherical Plain Bearings
Spherical Plain Bearings
NTN SA1-40BSS
Roll over image to zoom
Pinch image to zoom
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
NTN
SA1-40BSS
Spherical Plain Bearing - 40 mm Bore, 62 mm OD
MI ITEM #
09335973
MFR #
SA1-40BSS
Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
Your Price
$186.24
/each
(List
$214.17
)
Qty
Add to Cart
Overview
Mfr description
SA1-40BSS SPHERICAL ROLLER BEARING
Specifications
Bore Diameter
40 mm
Outside Diameter
62 mm
Overall Width
28 mm
Product Type
Spherical Plain Bearings
Compliance & Safety Data
Click on an icon below to learn more about the compliance and safety data