Motion
SA4-100B

NTN
SA4-100B

Spherical Plain Bearing - 100 mm Bore, 160 mm OD
Mi Item #09335988
MFR #SA4-100B
Price$2,983.72/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

NTN
SA4-100B

Spherical Plain Bearing - 100 mm Bore, 160 mm OD
Mi Item #09335988
MFR #SA4-100B

Mfr description
SA4-100B SPHERICAL ROLLER BEARING
In StockIn stock
Shipping
This product requires a Quote Request and may take longer to process and ship
USD$2,983.72/each

Specifications

Dimensions

  • Bore Diameter  
    100 mm
  • Outside Diameter  
    160 mm
  • Overall Width
    88 mm

Details

  • Product Type
    Spherical Plain Bearings
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)