Motion
SAF22530X5.3/16

NTN
SAF22530X5.3/16

Pillow Block Roller Bearing - 5-3/16 in Bore Dia., Cast Iron Material, Heavy Duty
MI ITEM #09336003
MFR #SAF22530X5.3/16
List Price$7,089.12/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

NTN
SAF22530X5.3/16

Pillow Block Roller Bearing - 5-3/16 in Bore Dia., Cast Iron Material, Heavy Duty
MI ITEM #09336003
MFR #SAF22530X5.3/16

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
List Price$7,089.12/each for your price

Overview

Mfr description
SAF22530X5.3/16 BEARING UNIT

Specifications

  • Bore Diameter
  • Bolt Center To Center Length
    17.6250 in
  • Bearing Number
    22230EAKW33
  • Overall Length
  • Seal
    LER125
  • Locking Device
    Adapter Mounted
  • Housing Material
    Cast Iron
  • Country of Origin
    US
  • Housing Construction
    Split
  • Type Of Bearing
    Spherical Roller Bearing
  • Harmonization Code
    8483.30.8020
  • Duty Type
    Heavy Duty
  • Base Width
    159.0 mm
  • Overall Width
    8.2500 in
  • Seal Type
    Triple
  • Radial Dynamic Load Capacity
    243000 lbf
  • Radial Static Load Capacity
    274000 lbf
  • Lubrication Type
    Relubricatable
  • End Type
    Open
  • Replacement Bearing
    22230EAKW33
  • Adapter Sleeve Part Number
    SNW30X5.3/16
  • Max Rpm
    2300 rpm
  • Manufacturer Upc Number
    4547359655315
  • UPC_NO
    4547359655315
  • Housing ID
    SAF530G2
  • Locking Type
    Adapter
  • Product Type
    Pillow Block Roller Bearing Units

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text