Motion
SAF22540X7.3/16

NTN
SAF22540X7.3/16

Pillow Block Roller Bearing Unit - 7-3/16 in Bore Dia., Cast Iron Material, Heavy Duty
Mi Item #09336006
MFR #SAF22540X7.3/16
Price$16,601.30/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

NTN
SAF22540X7.3/16

Pillow Block Roller Bearing Unit - 7-3/16 in Bore Dia., Cast Iron Material, Heavy Duty
Mi Item #09336006
MFR #SAF22540X7.3/16

Mfr description
SAF22540X7.3/16 BEARING UNIT
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$16,601.30/each

Specifications

Dimensions

  • Base Width
    203.0 mm
  • Bolt Center To Center Length
    23.7500 in
  • Bore Diameter  
    7-3/16 in
  • Overall Length  
    29.5000 in

Details

  • Adapter Sleeve Part Number
    SNW40X7.3/16
  • Bearing Number
    22240EMKW33
  • Country of Origin
    US
  • Duty Type
    Heavy Duty
  • End Type
    Open
  • Harmonization Code
    8483.30.8020
  • Housing Construction
    Split
  • Housing ID
    SAF540G2
  • Housing Material
    Cast Iron
  • Locking Device
    Adapter Mounted
  • Locking Type
    Adapter
  • Lubrication Type
    Relubricatable
  • Manufacturer Upc Number
    4547359655353
  • Max Rpm
    1700 rpm
  • Product Type
    Pillow Block Roller Bearing Units
  • Radial Dynamic Load Capacity
    405000 lbf
  • Radial Static Load Capacity
    470000 lbf
  • Replacement Bearing
    22240EMKW33
  • Seal
    LER159
  • Seal Type
    Triple
  • Type Of Bearing
    Spherical Roller Bearing
  • UPC_NO
    4547359655353
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)