Specifications
Dimensions
- Weight0.178 lbs
Details
- Bearing TypeRadial & Deep Groove Ball Bearings
- Bore TypeStraight
- Manufacturer Upc Number4547359903607
- Product TypeBall Insert Bearings
- Snap Ring IncludedWithout Snap Ring
- UPC_NO4547359903607
Overview
Mfr description
SBX0347LLJ/L738Q1 AUTO PART