Motion
SBX06A41LLJ

NTN
SBX06A41LLJ

Ball Insert Bearing - Straight Bore, 1-1/4 in Bore Diam.
Mi Item #09336036
MFR #SBX06A41LLJ
Price$89.46/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

NTN
SBX06A41LLJ

Ball Insert Bearing - Straight Bore, 1-1/4 in Bore Diam.
Mi Item #09336036
MFR #SBX06A41LLJ

Mfr description
SBX06A41LLJ AUTO PART
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$89.46/each

Specifications

Dimensions

  • Bore Diameter  
    1.2500 in
  • Weight
    0.661 lbs

Details

  • Bearing Type
    Radial & Deep Groove Ball Bearings
  • Bore Type
    Straight
  • Manufacturer Upc Number
    4550253073390
  • Product Type
    Ball Insert Bearings
  • Snap Ring Included
    Without Snap Ring
  • UPC_NO
    4550253073390
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)