Motion
SBX07A60LMLSQ1

NTN
SBX07A60LMLSQ1

Radial/Deep Groove Ball Bearing - Straight Bore, 1.2493 in ID, 90 mm OD, 30 mm Width, Without Snap Ring
MI ITEM #09336038
MFR #SBX07A60LMLSQ1
Price$87.67/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

NTN
SBX07A60LMLSQ1

Radial/Deep Groove Ball Bearing - Straight Bore, 1.2493 in ID, 90 mm OD, 30 mm Width, Without Snap Ring
MI ITEM #09336038
MFR #SBX07A60LMLSQ1

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
Price$87.67/each

Specifications

Dimensions

  • Bore Diameter  
    1.2493 in
  • Outside Diameter  
    90 mm
  • Overall Width  
    30 mm

Details

  • Bearing Type
    Radial & Deep Groove Ball Bearings
  • Bore Type
    Straight
  • Description
    SBX07A60LMLSQ1 AUTO PART
  • Harmonization Code
    8482.10.5052
  • Long Description
    The SBX07A60LMLSQ1 is a 1.2493-inch bore radial deep groove ball bearing with a 90 mm outside diameter and 30 mm width for versatile applications.
  • Manufacturer Catalog Number
    SBX07A60LMLSQ1
  • Manufacturer Upc Number
    4547359776522
  • Product Type
    Radial & Deep Groove Ball Bearings
  • Snap Ring Included
    Without Snap Ring
  • UPC_NO
    4547359776522

Overview

Mfr description
SBX07A60LMLSQ1 AUTO PART

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought