Motion
SBX10A02LLSC3

NTN
SBX10A02LLSC3

Radial/Deep Groove Ball Bearing - Straight Bore, 1.5000 in ID, 130 mm OD, 2.4375 in Width, Without Snap Ring
MI ITEM #09336045
MFR #SBX10A02LLSC3
List Price$212.96/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

NTN
SBX10A02LLSC3

Radial/Deep Groove Ball Bearing - Straight Bore, 1.5000 in ID, 130 mm OD, 2.4375 in Width, Without Snap Ring
MI ITEM #09336045
MFR #SBX10A02LLSC3

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
List Price$212.96/each for your price

Overview

Mfr description
SBX10A02LLSC3 AUTO PART

Specifications

  • Bore Type
    Straight
  • Bore Diameter
  • Outside Diameter
  • Overall Width
  • Snap Ring Included
    Without Snap Ring
  • Bearing Type
    Radial & Deep Groove Ball Bearings
  • Internal Clearance
    C3
  • Manufacturer Catalog Number
    SBX10A02LLSC3
  • Manufacturer Upc Number
    4547359878844
  • UPC_NO
    4547359878844
  • Weight
    1.587 lbs
  • Description
    SBX10A02LLSC3 AUTO PART
  • Harmonization Code
    8482.10.5052
  • Product Type
    Radial & Deep Groove Ball Bearings
  • Long Description
    The SBX10A02LLSC3 is a 1.5-inch bore radial deep groove ball bearing with a 130 mm outside diameter and 2.4375-inch width for heavy-duty applications.

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text