Specifications
Dimensions
- Precision RatingABMA Class 4 (Inch)
Details
- Bearing TypeRadial & Deep Groove Ball Bearings
- Bore TypeStraight
- Cage MaterialSteel
- Cage TypePressed - Window Type
- Manufacturer Upc Number4547359863475
- Product TypeBall Insert Bearings
- Snap Ring IncludedWithout Snap Ring
- UPC_NO4547359863475
Help us improve this product
Customers Also Bought
Compare Up to 3 ItemsCompare Items (0/3)