Motion
SBX1187LMW7-40C3/0G

NTN
SBX1187LMW7-40C3/0G

Radial/Deep Groove Ball Bearing - Straight Bore, 40 mm ID, 68 mm OD, 15 mm Width, Double Shielded, Without Snap Ring
Mi Item #09336049
MFR #SBX1187LMW7-40C3/0G
Price$262.10/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

NTN
SBX1187LMW7-40C3/0G

Radial/Deep Groove Ball Bearing - Straight Bore, 40 mm ID, 68 mm OD, 15 mm Width, Double Shielded, Without Snap Ring
Mi Item #09336049
MFR #SBX1187LMW7-40C3/0G

Mfr description
SBX1187LMW7-40C3/0G AUTO PART
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$262.10/each

Specifications

Dimensions

  • Bore Diameter  
    40 mm
  • Outside Diameter  
    68 mm
  • Overall Width  
    15 mm
  • Precision Rating
    ISO-Normal, JIS-0, RBEC-1, ABEC-1

Details

  • Bearing Type
    Radial & Deep Groove Ball Bearings
  • Bore Type
    Straight
  • Cage Material
    Steel
  • Cage Type
    Pressed - Riveted
  • Closure Type
    Double Shielded
  • Description
    SBX1187LMW7-40C3/0G AUTO PART
  • Internal Clearance
    C3
  • Long Description
    The SBX1187LMW7-40C3/0G is a 40 mm bore radial deep groove ball bearing with a 68 mm outside diameter and 15 mm width, double shielded for durability.
  • Manufacturer Catalog Number
    SBX1187LMW7-40C3/0G
  • Manufacturer Upc Number
    4547359867091
  • Operating Temperature Range
    -40 ºF to 250 ºF
  • Product Type
    Radial & Deep Groove Ball Bearings
  • Snap Ring Included
    Without Snap Ring
  • UPC_NO
    4547359867091
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)