Motion
SBX1218LLMC3-EL

NTN
SBX1218LLMC3-EL

Ball Insert Bearing - Straight Bore, 2.1875 in Bore Diam., 130 mm OD, 2.4375 in Width
Mi Item #09336052
MFR #SBX1218LLMC3-EL
Price$540.68/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

NTN
SBX1218LLMC3-EL

Ball Insert Bearing - Straight Bore, 2.1875 in Bore Diam., 130 mm OD, 2.4375 in Width
Mi Item #09336052
MFR #SBX1218LLMC3-EL

Mfr description
SBX1218LLMC3-EL AUTO PART
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$540.68/each

Specifications

Dimensions

  • Bore Diameter  
    2.1875 in
  • Outside Diameter  
    130 mm
  • Overall Width
    2.4375 in

Details

  • Bearing Type
    Radial & Deep Groove Ball Bearings
  • Bore Type
    Straight
  • Manufacturer Upc Number
    4550253073420
  • Product Type
    Ball Insert Bearings
  • Snap Ring Included
    Without Snap Ring
  • UPC_NO
    4550253073420
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)