Motion
SC00A06LLH1C3

NTN
SC00A06LLH1C3

Radial/Deep Groove Ball Bearing - Straight Bore, 10 mm ID, 27 mm OD, 11 mm Width, Without Snap Ring
Mi Item #09336054
MFR #SC00A06LLH1C3
Price$29.62/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

NTN
SC00A06LLH1C3

Radial/Deep Groove Ball Bearing - Straight Bore, 10 mm ID, 27 mm OD, 11 mm Width, Without Snap Ring
Mi Item #09336054
MFR #SC00A06LLH1C3

Mfr description
SC00A06LLH1C3 BALL BEARING
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$29.62/each

Specifications

Dimensions

  • Bore Diameter  
    10 mm
  • Outside Diameter  
    27 mm
  • Overall Width  
    11 mm
  • Weight
    0.06 lbs

Details

  • Bearing Type
    Radial & Deep Groove Ball Bearings
  • Bore Type
    Straight
  • Description
    SC00A06LLH1C3 BALL BEARING
  • Harmonization Code
    8482.10.5044
  • Internal Clearance
    C3
  • Long Description
    The SC00A06LLH1C3 is a 10 mm bore radial deep groove ball bearing with a 27 mm outside diameter and 11 mm width for precision machinery.
  • Manufacturer Catalog Number
    SC00A06LLH1C3
  • Manufacturer Upc Number
    4550253073437
  • Product Type
    Radial & Deep Groove Ball Bearings
  • Snap Ring Included
    Without Snap Ring
  • UPC_NO
    4550253073437
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)