Motion
SC0228LLBN/1W

NTN
SC0228LLBN/1W

Radial/Deep Groove Ball Bearing - Straight Bore, 0.6250 in ID, 1.3750 in OD, 0.4375 in Width, Without Snap Ring
MI ITEM #09336063
MFR #SC0228LLBN/1W
Price$26.94/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

NTN
SC0228LLBN/1W

Radial/Deep Groove Ball Bearing - Straight Bore, 0.6250 in ID, 1.3750 in OD, 0.4375 in Width, Without Snap Ring
MI ITEM #09336063
MFR #SC0228LLBN/1W

Mfr description
SC0228LLBN/1W BALL BEARING
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$26.94/each

Specifications

Dimensions

  • Bore Diameter  
    0.6250 in
  • Outside Diameter  
    1.3750 in
  • Overall Width  
    0.4375 in
  • Precision Rating
    ISO-Normal, JIS-0, RBEC-1, ABEC-1

Details

  • Bearing Type
    Radial & Deep Groove Ball Bearings
  • Bore Type
    Straight
  • Description
    SC0228LLBN/1W BALL BEARING
  • Harmonization Code
    8482.10.5048
  • Internal Clearance
    CN
  • Long Description
    The SC0228LLBN/1W is a 0.625-inch bore radial deep groove ball bearing with a 1.375-inch outside diameter and 0.4375-inch width for industrial applications.
  • Manufacturer Catalog Number
    SC0228LLBN/1W
  • Manufacturer Upc Number
    4547359516579
  • Operating Temperature Range
    -40 ºF to 250 ºF
  • Product Type
    Radial & Deep Groove Ball Bearings
  • Snap Ring Included
    Without Snap Ring
  • UPC_NO
    4547359516579

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)