Motion
SC0289LLHAC4

NTN
SC0289LLHAC4

Radial/Deep Groove Ball Bearing - Straight Bore, 15 mm ID, 32 mm OD, 10 mm Width, Double Sealed, Without Snap Ring
Mi Item #09336064
MFR #SC0289LLHAC4
Price$47.77/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

NTN
SC0289LLHAC4

Radial/Deep Groove Ball Bearing - Straight Bore, 15 mm ID, 32 mm OD, 10 mm Width, Double Sealed, Without Snap Ring
Mi Item #09336064
MFR #SC0289LLHAC4

Mfr description
SC0289LLHAC4 BALL BEARING
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$47.77/each

Specifications

Dimensions

  • Bore Diameter  
    15 mm
  • Inner Ring Width
    0.3937 in, 10.000 mm
  • Outside Diameter  
    32 mm
  • Overall Width  
    10 mm
  • Precision Rating
    Non-Standard Tolerance
  • Weight
    0.073 lbs

Details

  • Bearing Material
    High Carbon Chrome Steel
  • Bearing Type
    Radial & Deep Groove Ball Bearings
  • Bore Type
    Straight
  • Cage Material
    Steel
  • Cage Type
    Pressed
  • Closure Type
    Double Sealed
  • Description
    SC0289LLHAC4 BALL BEARING
  • Harmonization Code
    8482.10.5048
  • Internal Clearance
    C4
  • Long Description
    The SC0289LLHAC4 is a 15 mm bore radial deep groove ball bearing with double seals and 32 mm outside diameter for industrial equipment.
  • Manufacturer Catalog Number
    SC0289LLHAC4
  • Manufacturer Upc Number
    4550253073451
  • Operating Temperature Range
    -40 to 250 ºF
  • Product Type
    Radial & Deep Groove Ball Bearings
  • Seal Material
    Polyacrylic Seal
  • Seal Type
    Light Contact Seal
  • Snap Ring Included
    Without Snap Ring
  • UPC_NO
    4550253073451
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)