Motion
SC0342

NTN
SC0342

Radial/Deep Groove Ball Bearing - Straight Bore, 17 mm ID, 47 mm OD, 0.4530 in Width, Open, Without Snap Ring
Mi Item #09336066
MFR #SC0342
Price$27.92/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

NTN
SC0342

Radial/Deep Groove Ball Bearing - Straight Bore, 17 mm ID, 47 mm OD, 0.4530 in Width, Open, Without Snap Ring
Mi Item #09336066
MFR #SC0342

Mfr description
SC0342 BALL BEARING
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$27.92/each

Specifications

Dimensions

  • Bore Diameter  
    17 mm
  • Inner Ring Width
    0.4530 in, 11.500 mm
  • Outside Diameter  
    47 mm
  • Overall Width  
    0.4530 in
  • Precision Rating
    ISO-Normal, JIS-0, RBEC-1, ABEC-1
  • Weight
    0.212 lbs

Details

  • Bearing Material
    High Carbon Chrome Steel
  • Bearing Type
    Radial & Deep Groove Ball Bearings
  • Bore Type
    Straight
  • Closure Type
    Open
  • Description
    SC0342 BALL BEARING
  • Harmonization Code
    8482.10.5048
  • Internal Clearance
    CN
  • Long Description
    The SC0342 is a radial deep groove ball bearing with a 17 mm bore and 47 mm outside diameter, ideal for compact machinery.
  • Manufacturer Catalog Number
    SC0342
  • Manufacturer Upc Number
    4547359181708
  • Operating Temperature Range
    -40 to 250 ºF
  • Product Type
    Radial & Deep Groove Ball Bearings
  • Snap Ring Included
    Without Snap Ring
  • UPC_NO
    4547359181708
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)