Motion
SC0394

NTN
SC0394

Radial/deep Groove Ball Bearing - Straight Bore, 17 mm ID, 47 mm OD, 12 mm Width, Open, Without Snap Ring, CN Internal Clearance
MI ITEM #09336067
MFR #SC0394
Price$28.33/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

NTN
SC0394

Radial/deep Groove Ball Bearing - Straight Bore, 17 mm ID, 47 mm OD, 12 mm Width, Open, Without Snap Ring, CN Internal Clearance
MI ITEM #09336067
MFR #SC0394

Mfr description
SC0394 BALL BEARING
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$28.33/each

Specifications

Dimensions

  • Bore Diameter  
    17 mm
  • Inner Ring Width
    0.4720 in, 12.000 mm
  • Outside Diameter  
    47 mm
  • Overall Width  
    12 mm
  • Precision Rating
    ISO-Normal, JIS-0, RBEC-1, ABEC-1
  • Weight
    0.22 lbs

Details

  • Bearing Material
    High Carbon Chrome Steel
  • Bearing Type
    Radial & Deep Groove Ball Bearings
  • Bore Type
    Straight
  • Closure Type
    Open
  • Description
    SC0394 BALL BEARING
  • Harmonization Code
    8482.10.5048
  • Internal Clearance
    CN
  • Long Description
    The SC0394 is a radial deep groove ball bearing with a 17 mm bore and 47 mm outside diameter, suitable for industrial use.
  • Manufacturer Catalog Number
    SC0394
  • Manufacturer Upc Number
    4547359181715
  • Number Of Rows
    1
  • Operating Temperature Range
    -40 to 250 ºF
  • Product Type
    Radial & Deep Groove Ball Bearings
  • Radial Dynamic Load Capacity
    52500 N, 11800 lbs
  • Radial Static Load Capacity
    36000 N, 8100 lbs
  • Relubricatable
    No
  • Snap Ring Included
    Without Snap Ring
  • UPC_NO
    4547359181715

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)