Motion
SC04A70ZC2PX1

NTN
SC04A70ZC2PX1

Radial/Deep Groove Ball Bearing - Straight Bore, 22 mm ID, 1.3189 in OD, 7 mm Width, Single Shielded, Without Snap Ring, C2 Internal Clearance
Mi Item #09336068
MFR #SC04A70ZC2PX1
Quote Required
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

NTN
SC04A70ZC2PX1

Radial/Deep Groove Ball Bearing - Straight Bore, 22 mm ID, 1.3189 in OD, 7 mm Width, Single Shielded, Without Snap Ring, C2 Internal Clearance
Mi Item #09336068
MFR #SC04A70ZC2PX1

Mfr description
SC04A70ZC2PX1 BALL BEARING
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
Quote Required

Specifications

Dimensions

  • Bore Diameter  
    22 mm
  • Inner Ring Width
    0.2756 in, 7.000 mm
  • Outside Diameter  
    1.3189 in
  • Overall Width  
    7 mm
  • Weight
    0.037 lbs

Details

  • Bearing Material
    High Carbon Chrome Steel
  • Bore Type
    Straight
  • Closure Type
    Single Shielded
  • Description
    SC04A70ZC2PX1 BALL BEARING
  • Internal Clearance
    C2
  • Long Description
    The SC04A70ZC2PX1 is a 22 mm bore radial deep groove ball bearing with a single shield and 1.3189 in outer diameter for machinery.
  • Manufacturer Catalog Number
    SC04A70ZC2PX1
  • Manufacturer Upc Number
    4547359497779
  • Product Type
    Radial & Deep Groove Ball Bearings
  • Snap Ring Included
    Without Snap Ring
  • UPC_NO
    4547359497779
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)