Motion
SC04B09C3

NTN
SC04B09C3

Radial/Deep Groove Ball Bearing - Straight Bore, 0.7500 in ID, 1.7810 in OD, 0.6100 in Width, Open, Without Snap Ring
MI ITEM #09336069
MFR #SC04B09C3
Quote Required
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

NTN
SC04B09C3

Radial/Deep Groove Ball Bearing - Straight Bore, 0.7500 in ID, 1.7810 in OD, 0.6100 in Width, Open, Without Snap Ring
MI ITEM #09336069
MFR #SC04B09C3

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
Quote Required

Overview

Mfr description
SC04B09C3 BALL BEARING

Specifications

  • Bore Type
    Straight
  • Bore Diameter
  • Outside Diameter
  • Overall Width
  • Closure Type
    Open
  • Snap Ring Included
    Without Snap Ring
  • Bearing Type
    Radial & Deep Groove Ball Bearings
  • Internal Clearance
    C3
  • Bearing Material
    High Carbon Chrome Steel
  • Inner Ring Width
    0.6100 in, 15.500 mm
  • Radial Dynamic Load Capacity
    3050 lbf
  • Radial Static Load Capacity
    1470 lbf
  • Manufacturer Catalog Number
    SC04B09C3
  • Manufacturer Upc Number
    4547359181739
  • UPC_NO
    4547359181739
  • Description
    SC04B09C3 BALL BEARING
  • Product Type
    Radial & Deep Groove Ball Bearings
  • Long Description
    The SC04B09C3 is a radial deep groove ball bearing with a 0.7500 in bore and 1.7810 in outside diameter, built for heavy-duty applications.

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text