Motion
SC04B16ZZC3

NTN
SC04B16ZZC3

Radial/deep Groove Ball Bearing - Straight Bore, 0.8750 in ID, 40 mm OD, 12 mm Width, Double Shielded, Without Snap Ring, C3 Internal Clearance
Mi Item #09336070
MFR #SC04B16ZZC3
Price$43.51/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

NTN
SC04B16ZZC3

Radial/deep Groove Ball Bearing - Straight Bore, 0.8750 in ID, 40 mm OD, 12 mm Width, Double Shielded, Without Snap Ring, C3 Internal Clearance
Mi Item #09336070
MFR #SC04B16ZZC3

Mfr description
SC04B16ZZC3 BALL BEARING
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$43.51/each

Specifications

Dimensions

  • Bore Diameter  
    0.8750 in
  • Inner Ring Width
    0.4724 in, 12.000 mm
  • Outside Diameter  
    40 mm
  • Overall Width  
    12 mm
  • Precision Rating
    ISO-Normal, JIS-0, RBEC-1, ABEC-1
  • Weight
    0.115 lbs

Details

  • Bearing Material
    High Carbon Chrome Steel
  • Bearing Type
    Radial & Deep Groove Ball Bearings
  • Bore Type
    Straight
  • Cage Material
    Steel
  • Cage Type
    Pressed
  • Closure Type
    Double Shielded
  • Description
    SC04B16ZZC3 BALL BEARING
  • Harmonization Code
    8482.10.5048
  • Internal Clearance
    C3
  • Long Description
    The SC04B16ZZC3 is a radial/deep groove ball bearing with a 0.8750in bore, straight design, double shielded, 40mm OD, and 12mm width for industrial applications.
  • Manufacturer Catalog Number
    SC04B16ZZC3
  • Manufacturer Upc Number
    4547359497786
  • Operating Temperature Range
    -40 to 250 ºF
  • Product Type
    Radial & Deep Groove Ball Bearings
  • Radial Dynamic Load Capacity
    7900 N, 1776 lbs
  • Radial Static Load Capacity
    4500 N, 1012 lbs
  • Snap Ring Included
    Without Snap Ring
  • UPC_NO
    4547359497786
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)