Motion
SC06A23LL

NTN
SC06A23LL

Radial/deep Groove Ball Bearing - Straight Bore, 30 mm ID, 54 mm OD, 12 mm Width, Double Sealed, Without Snap Ring, CN Internal Clearance
Mi Item #09336072
MFR #SC06A23LL
Price$96.99/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

NTN
SC06A23LL

Radial/deep Groove Ball Bearing - Straight Bore, 30 mm ID, 54 mm OD, 12 mm Width, Double Sealed, Without Snap Ring, CN Internal Clearance
Mi Item #09336072
MFR #SC06A23LL

Mfr description
SC06A23LL BALL BEARING
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$96.99/each

Specifications

Dimensions

  • Bore Diameter  
    30 mm
  • Inner Ring Width
    0.4724 in, 12.000 mm
  • Outside Diameter  
    54 mm
  • Overall Width  
    12 mm
  • Precision Rating
    ISO-Normal, JIS-0, RBEC-1, ABEC-1
  • Weight
    0.22 lbs

Details

  • Bearing Material
    High Carbon Chrome Steel
  • Bearing Type
    Radial & Deep Groove Ball Bearings
  • Bore Type
    Straight
  • Cage Material
    Steel
  • Cage Type
    Pressed
  • Closure Type
    Double Sealed
  • Description
    SC06A23LL BALL BEARING
  • Harmonization Code
    8482.10.5052
  • Internal Clearance
    CN
  • Long Description
    The SC06A23LL is a double sealed radial deep groove ball bearing with a 30 mm bore and 54 mm outside diameter, built for industrial use.
  • Manufacturer Catalog Number
    SC06A23LL
  • Manufacturer Upc Number
    4547359497892
  • Operating Temperature Range
    -40 to 250 ºF
  • Product Type
    Radial & Deep Groove Ball Bearings
  • Radial Dynamic Load Capacity
    12800 N, 2880 lbf
  • Radial Static Load Capacity
    6650 N, 1500 lbf
  • Seal Material
    Nitrile Rubber
  • Seal Type
    Contact Seal
  • Snap Ring Included
    Without Snap Ring
  • UPC_NO
    4547359497892
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)