Motion
SC06B07N

NTN
SC06B07N

Radial/Deep Groove Ball Bearing - Straight Bore, 29 mm ID, 89 mm OD, 24 mm Width, Open, Without Snap Ring
MI ITEM #09336073
MFR #SC06B07N
List Price$168.49/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

NTN
SC06B07N

Radial/Deep Groove Ball Bearing - Straight Bore, 29 mm ID, 89 mm OD, 24 mm Width, Open, Without Snap Ring
MI ITEM #09336073
MFR #SC06B07N

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
List Price$168.49/each for your price

Overview

Mfr description
SC06B07N BALL BEARING

Specifications

  • Bore Type
    Straight
  • Bore Diameter
  • Outside Diameter
  • Overall Width
  • Closure Type
    Open
  • Snap Ring Included
    Without Snap Ring
  • Bearing Type
    Radial & Deep Groove Ball Bearings
  • Internal Clearance
    Special Clearance
  • Operating Temperature Range
    -40 to 250 ºF
  • Precision Rating
    ISO-Normal, JIS-0, RBEC-1, ABEC-1
  • Bearing Material
    High Carbon Chrome Steel
  • Inner Ring Width
    0.9449 in, 24.000 mm
  • Manufacturer Catalog Number
    SC06B07N
  • Manufacturer Upc Number
    4550253073505
  • UPC_NO
    4550253073505
  • Weight
    1.574 lbs
  • Description
    SC06B07N BALL BEARING
  • Harmonization Code
    8482.10.5052
  • Product Type
    Radial & Deep Groove Ball Bearings
  • Long Description
    The SC06B07N is a 29 mm bore radial deep groove ball bearing with an open design and 89 mm outer diameter for robust applications.

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text