Motion
SC06D19ZZC4

NTN
SC06D19ZZC4

Radial/Deep Groove Ball Bearing - Straight Bore, 1.2402 in ID, 53 mm OD, 12 mm Width, Double Shielded, Without Snap Ring, CN Internal Clearance
Mi Item #09336075
MFR #SC06D19ZZC4
Quote Required
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

NTN
SC06D19ZZC4

Radial/Deep Groove Ball Bearing - Straight Bore, 1.2402 in ID, 53 mm OD, 12 mm Width, Double Shielded, Without Snap Ring, CN Internal Clearance
Mi Item #09336075
MFR #SC06D19ZZC4

Mfr description
SC06D19ZZC4 BALL BEARING
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
Quote Required

Specifications

Dimensions

  • Bore Diameter  
    1.2402 in
  • Inner Ring Width
    0.4724 in, 12.000 mm
  • Outside Diameter  
    53 mm
  • Overall Width  
    12 mm
  • Precision Rating
    ISO Class 0
  • Weight
    0.196 lbs

Details

  • Bearing Material
    High Carbon Chrome Steel
  • Bore Type
    Straight
  • Cage Material
    Steel
  • Cage Type
    Pressed
  • Closure Type
    Double Shielded
  • Description
    SC06D19ZZC4 BALL BEARING
  • Harmonization Code
    8482.10.5052
  • Internal Clearance
    CN
  • Long Description
    The SC06D19ZZC4 is a radial/deep groove ball bearing with a 1.2402in bore, straight design, double shielded, 53mm OD, and 12mm width for industrial use.
  • Manufacturer Catalog Number
    SC06D19ZZC4
  • Manufacturer Upc Number
    4547359907193
  • Operating Temperature Range
    -40 to 250 ºF
  • Product Type
    Radial & Deep Groove Ball Bearings
  • Snap Ring Included
    Without Snap Ring
  • UPC_NO
    4547359907193
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)