Motion
SC0759N

NTN
SC0759N

Radial/Deep Groove Ball Bearing - Straight Bore, 35 mm ID, 80 mm OD, 17 mm Width, Open, Without Snap Ring
Mi Item #09336076
MFR #SC0759N
Price$121.19/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

NTN
SC0759N

Radial/Deep Groove Ball Bearing - Straight Bore, 35 mm ID, 80 mm OD, 17 mm Width, Open, Without Snap Ring
Mi Item #09336076
MFR #SC0759N

Mfr description
SC0759N BALL BEARING
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$121.19/each

Specifications

Dimensions

  • Bore Diameter  
    35 mm
  • Fillet Radius
    0.0910 in, 2.310 mm
  • Inner Ring Width
    0.6693 in, 17.000 mm
  • Outside Diameter  
    80 mm
  • Overall Width  
    17 mm
  • Precision Rating
    ISO-Normal, JIS-0, RBEC-1, ABEC-1
  • Weight
    0.831 lbs

Details

  • Bearing Material
    High Carbon Chrome Steel
  • Bearing Type
    Radial & Deep Groove Ball Bearings
  • Bore Type
    Straight
  • Cage Material
    Steel
  • Cage Type
    Pressed
  • Closure Type
    Open
  • Description
    SC0759N BALL BEARING
  • Harmonization Code
    8482.10.5052
  • Internal Clearance
    CN
  • Long Description
    The SC0759N is a 35 mm bore radial deep groove ball bearing with an open design and 80 mm outer diameter for machinery.
  • Manufacturer Catalog Number
    SC0759N
  • Manufacturer Upc Number
    4547359789522
  • Operating Temperature Range
    -40 to 250 ºF
  • Product Type
    Radial & Deep Groove Ball Bearings
  • Radial Dynamic Load Capacity
    7500 lbf
  • Radial Static Load Capacity
    4300 lbf
  • Snap Ring Included
    Without Snap Ring
  • UPC_NO
    4547359789522
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)