Motion
SC08A67

NTN
SC08A67

Radial/deep Groove Ball Bearing - Straight Bore, 40 mm ID, 75 mm OD, 16 mm Width, Open, Without Snap Ring, Special Clearance Internal Clearance
Mi Item #09336077
MFR #SC08A67
Price$88.20/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

NTN
SC08A67

Radial/deep Groove Ball Bearing - Straight Bore, 40 mm ID, 75 mm OD, 16 mm Width, Open, Without Snap Ring, Special Clearance Internal Clearance
Mi Item #09336077
MFR #SC08A67

Mfr description
SC08A67 BALL BEARING
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$88.20/each

Specifications

Dimensions

  • Bore Diameter  
    40 mm
  • Inner Ring Width
    0.6300 in, 16.000 mm
  • Outside Diameter  
    75 mm
  • Overall Width  
    16 mm
  • Precision Rating
    ISO-Normal, JIS-0, RBEC-1, ABEC-1
  • Weight
    0.617 lbs

Details

  • Ball Retainer Material
    Pressed Steel
  • Bearing Material
    High Carbon Chrome Steel
  • Bearing Type
    Radial & Deep Groove Ball Bearings
  • Bore Type
    Straight
  • Closure Type
    Open
  • Description
    SC08A67 BALL BEARING
  • Harmonization Code
    8482.10.5052
  • Internal Clearance
    Special Clearance
  • Long Description
    The SC08A67 is a radial deep groove ball bearing with a 40 mm bore and 75 mm outside diameter, ideal for industrial applications.
  • Manufacturer Catalog Number
    SC08A67
  • Manufacturer Upc Number
    4550253073512
  • Max Rpm
    10200 rpm
  • Maximum Operating RPM
    10200 rpm
  • Number Of Rows
    1
  • Operating Temperature Range
    -40 to 250 ºF
  • Product Type
    Radial & Deep Groove Ball Bearings
  • Radial Dynamic Load Capacity
    153 kN, 34396 lbs
  • Radial Static Load Capacity
    119 kN, 26752 lbs
  • Relubricatable
    No
  • Row Type Fill Slot
    No
  • Snap Ring Included
    Without Snap Ring
  • UPC_NO
    4550253073512
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)