Specifications
Details
- Bearing TypeRadial & Deep Groove Ball Bearings
- Bore TypeStraight
- DescriptionSC0U20210 BEARING UNIT
- Manufacturer Upc Number3413520800741
- Product TypeRadial & Deep Groove Ball Bearings
- Snap Ring IncludedWithout Snap Ring
- UPC_NO3413520800741
Help us improve this product
Customers Also Bought
Compare Up to 3 ItemsCompare Items (0/3)