Motion
SC0U20722

NTN
SC0U20722

Radial/Deep Groove Ball Bearing - Straight Bore, Without Snap Ring
MI ITEM #09336080
MFR #SC0U20722
Price$31.69/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

NTN
SC0U20722

Radial/Deep Groove Ball Bearing - Straight Bore, Without Snap Ring
MI ITEM #09336080
MFR #SC0U20722

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
Price$31.69/each

Specifications

Details

  • Bearing Type
    Radial & Deep Groove Ball Bearings
  • Bore Type
    Straight
  • Cage Material
    Not Applicable
  • Cage Type
    Not Applicable
  • Description
    SC0U20722 BEARING UNIT
  • Manufacturer Upc Number
    3413520800888
  • Operating Temperature Range
    0
  • Product Type
    Radial & Deep Groove Ball Bearings
  • Snap Ring Included
    Without Snap Ring
  • UPC_NO
    3413520800888

Overview

Mfr description
SC0U20722 BEARING UNIT

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought