Motion
SC1322C3

NTN
SC1322C3

Radial/deep Groove Ball Bearing - Straight Bore, 65 mm ID, 3.4843 in OD, 10 mm Width, Open, Without Snap Ring, CN Internal Clearance
Mi Item #09336082
MFR #SC1322C3
Price$80.07/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

NTN
SC1322C3

Radial/deep Groove Ball Bearing - Straight Bore, 65 mm ID, 3.4843 in OD, 10 mm Width, Open, Without Snap Ring, CN Internal Clearance
Mi Item #09336082
MFR #SC1322C3

Mfr description
SC1322C3 BALL BEARING
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$80.07/each

Specifications

Dimensions

  • Bore Diameter  
    65 mm
  • Inner Ring Width
    0.3940 in, 10.000 mm
  • Outside Diameter  
    3.4843 in
  • Overall Width  
    10 mm
  • Weight
    0.324 lbs

Details

  • Ball Retainer Material
    Pressed Steel
  • Bearing Material
    High Carbon Chrome Steel
  • Bearing Type
    Radial & Deep Groove Ball Bearings
  • Bore Type
    Straight
  • Closure Type
    Open
  • Description
    SC1322C3 BALL BEARING
  • Harmonization Code
    8482.10.5052
  • Internal Clearance
    CN
  • Long Description
    The SC1322C3 is a radial deep groove ball bearing with a 65 mm bore and 3.4843 in outside diameter, suitable for heavy loads.
  • Manufacturer Catalog Number
    SC1322C3
  • Manufacturer Upc Number
    4550253055549
  • Max Rpm
    8200 rpm
  • Maximum Operating RPM
    8200 rpm
  • Number Of Rows
    1
  • Product Type
    Radial & Deep Groove Ball Bearings
  • Radial Dynamic Load Capacity
    123 kN, 27700 lbf
  • Radial Static Load Capacity
    86.5 kN, 19400 lbf
  • Relubricatable
    No
  • Row Type Fill Slot
    No
  • Snap Ring Included
    Without Snap Ring
  • UPC_NO
    4550253055549
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)