Motion
SC510FS

NTN
SC510FS

Cast Iron Material
Mi Item #09336091
MFR #SC510FS
Price$51.51/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

NTN
SC510FS

Cast Iron Material
Mi Item #09336091
MFR #SC510FS

Mfr description
SC510FS BEARING UNIT
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$51.51/each

Specifications

Dimensions

  • Weight
    7.496 lbs

Details

  • Dynamic Load Capacity
    29200 lbf
  • Housing Material
    Cast Iron
  • Material
    Cast Iron
  • Operating Temperature Range
    -40 to 400 °F
  • Product Type
    Bearing Seals
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)