Motion
SC8011CS182

NTN
SC8011CS182

Radial/deep Groove Ball Bearing - Straight Bore, 400 mm ID, 720 mm OD, 130 mm Width, Open, Without Snap Ring, Special Clearance Internal Clearance
Mi Item #09336100
MFR #SC8011CS182
Price$33,884.92/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

NTN
SC8011CS182

Radial/deep Groove Ball Bearing - Straight Bore, 400 mm ID, 720 mm OD, 130 mm Width, Open, Without Snap Ring, Special Clearance Internal Clearance
Mi Item #09336100
MFR #SC8011CS182

Mfr description
SC8011CS182 BALL BEARING
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$33,884.92/each

Specifications

Dimensions

  • Bore Diameter  
    400 mm
  • Inner Ring Width
    5.1180 in, 130.000 mm
  • Outside Diameter  
    720 mm
  • Overall Width  
    130 mm
  • Precision Rating
    ISO-Normal, JIS-0, RBEC-1, ABEC-1
  • Weight
    2572.097 lbs

Details

  • Ball Retainer Material
    Pressed Steel
  • Bearing Material
    High Carbon Chrome Steel
  • Bearing Type
    Radial & Deep Groove Ball Bearings
  • Bore Type
    Straight
  • Closure Type
    Open
  • Description
    SC8011CS182 BALL BEARING
  • Harmonization Code
    8482.10.5056
  • Internal Clearance
    Special Clearance
  • Long Description
    The SC8011CS182 is a radial deep groove ball bearing with a 400 mm bore and 720 mm outside diameter, built for industrial systems.
  • Manufacturer Catalog Number
    SC8011CS182
  • Manufacturer Upc Number
    4547359182002
  • Operating Temperature Range
    -40 to 250 ºF
  • Product Type
    Radial & Deep Groove Ball Bearings
  • Radial Dynamic Load Capacity
    178723 lbf
  • Radial Static Load Capacity
    301244 lbf
  • Snap Ring Included
    Without Snap Ring
  • UPC_NO
    4547359182002
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)