Motion
SC850LLBNRC3MPX#01

NTN
SC850LLBNRC3MPX#01

Radial/Deep Groove Ball Bearing - Straight Bore, 8 mm ID, 22 mm OD, 7 mm Width, With Snap Ring
MI ITEM #09336101
MFR #SC850LLBNRC3MPX#01
Price$24.97/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

NTN
SC850LLBNRC3MPX#01

Radial/Deep Groove Ball Bearing - Straight Bore, 8 mm ID, 22 mm OD, 7 mm Width, With Snap Ring
MI ITEM #09336101
MFR #SC850LLBNRC3MPX#01

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
Price$24.97/each

Specifications

Dimensions

  • Bore Diameter  
    8 mm
  • Outside Diameter  
    22 mm
  • Overall Width  
    7 mm

Details

  • Bearing Type
    Radial & Deep Groove Ball Bearings
  • Bore Type
    Straight
  • Description
    SC850LLBNRC3MPX#01 BALL BEARING
  • Harmonization Code
    8482.10.5044
  • Internal Clearance
    C3
  • Long Description
    The SC850LLBNRC3MPX#01 is an 8 mm bore radial deep groove ball bearing with a 22 mm outside diameter and 7 mm width for precision applications.
  • Manufacturer Catalog Number
    SC850LLBNRC3MPX#01
  • Manufacturer Upc Number
    4547359659313
  • Product Type
    Radial & Deep Groove Ball Bearings
  • Snap Ring Included
    With Snap Ring
  • UPC_NO
    4547359659313

Overview

Mfr description
SC850LLBNRC3MPX#01 BALL BEARING

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought