Motion
SC8803C3

NTN
SC8803C3

Radial/deep Groove Ball Bearing - Straight Bore, 440 mm ID, 599 mm OD, 80 mm Width, Open, Without Snap Ring, C3 Internal Clearance
MI ITEM #09336102
MFR #SC8803C3
Price$27,593.55/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

NTN
SC8803C3

Radial/deep Groove Ball Bearing - Straight Bore, 440 mm ID, 599 mm OD, 80 mm Width, Open, Without Snap Ring, C3 Internal Clearance
MI ITEM #09336102
MFR #SC8803C3

Mfr description
SC8803C3 BALL BEARING
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$27,593.55/each

Specifications

Dimensions

  • Bore Diameter  
    440 mm
  • Fillet Radius
    0.1575 in, 4.000 mm
  • Inner Ring Width
    3.1500 in, 80.000 mm
  • Outside Diameter  
    599 mm
  • Overall Width  
    80 mm
  • Precision Rating
    ISO-Normal, JIS-0, RBEC-1, ABEC-1
  • Weight
    143.301 lbs

Details

  • Ball Retainer Material
    Pressed Steel
  • Bearing Material
    High Carbon Chrome Steel
  • Bearing Type
    Radial & Deep Groove Ball Bearings
  • Bore Type
    Straight
  • Closure Type
    Open
  • Description
    SC8803C3 BALL BEARING
  • Harmonization Code
    8482.10.5056
  • Internal Clearance
    C3
  • Long Description
    The SC8803C3 is a radial deep groove ball bearing with a 440 mm bore and 599 mm outside diameter, ideal for heavy-duty applications.
  • Manufacturer Catalog Number
    SC8803C3
  • Manufacturer Upc Number
    4547359664683
  • Number Of Rows
    1
  • Operating Temperature Range
    -40 to 250 ºF
  • Product Type
    Radial & Deep Groove Ball Bearings
  • Radial Dynamic Load Capacity
    95500 lbf
  • Radial Static Load Capacity
    161800 lbf
  • Snap Ring Included
    Without Snap Ring
  • UPC_NO
    4547359664683

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)