Motion
SCC203

NTN
SCC203

Cover - 46 mm OD
Mi Item #09336103
MFR #SCC203
Price$15.40/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

NTN
SCC203

Cover - 46 mm OD
Mi Item #09336103
MFR #SCC203

Mfr description
SCC203 BEARING UNIT
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$15.40/each

Specifications

Dimensions

  • Height
    14.30 mm
  • Outside Diameter  
    46 mm
  • Overall Height
    14.30 mm
  • Weight
    0.02 kg

Details

  • Product Type
    Bearing End Caps & Covers
  • UPC_NO
    3413529546800
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)