Specifications
Dimensions
- Overall Width31 mm
Details
- Harmonization Code8483.30.8020
- Manufacturer Upc Number4547359791808
- Product TypePillow Block Housings
Help us improve this product
Customers Also Bought
Compare Up to 3 ItemsCompare Items (0/3)