Motion
SEB204J1ZZ1C3/LX#02

NTN
SEB204J1ZZ1C3/LX#02

Radial/Deep Groove Ball Bearing - Straight Bore, 20 mm ID, 47 mm OD, 14 mm Width, Double Shielded, Without Snap Ring
MI ITEM #09336136
MFR #SEB204J1ZZ1C3/LX#02
Price$413.82/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

NTN
SEB204J1ZZ1C3/LX#02

Radial/Deep Groove Ball Bearing - Straight Bore, 20 mm ID, 47 mm OD, 14 mm Width, Double Shielded, Without Snap Ring
MI ITEM #09336136
MFR #SEB204J1ZZ1C3/LX#02

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
Price$413.82/each

Specifications

Dimensions

  • Bore Diameter  
    20 mm
  • Outside Diameter  
    47 mm
  • Overall Width  
    14 mm
  • Weight
    0.218 lbs

Details

  • Bearing Type
    Radial & Deep Groove Ball Bearings
  • Bore Type
    Straight
  • Closure Type
    Double Shielded
  • Description
    SEB204J1ZZ1C3/LX#02 CORROSION RESISTANT
  • Internal Clearance
    C3
  • Long Description
    The SEB204J1ZZ1C3/LX#02 is a 20 mm bore radial deep groove ball bearing with a 47 mm outside diameter and 14 mm width, double shielded for reliability.
  • Manufacturer Catalog Number
    SEB204J1ZZ1C3/LX#02
  • Manufacturer Upc Number
    4547359863529
  • Product Type
    Radial & Deep Groove Ball Bearings
  • Snap Ring Included
    Without Snap Ring
  • UPC_NO
    4547359863529

Overview

Mfr description
SEB204J1ZZ1C3/LX#02 CORROSION RESISTANT

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought