Motion
SEB205J1ZZ1C3/LX#02

NTN
SEB205J1ZZ1C3/LX#02

Radial/Deep Groove Ball Bearing - Straight Bore, 25 mm ID, 52 mm OD, 15 mm Width, Double Shielded, Without Snap Ring, C3 Internal Clearance
MI ITEM #09336137
MFR #SEB205J1ZZ1C3/LX#02
Quote Required
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

NTN
SEB205J1ZZ1C3/LX#02

Radial/Deep Groove Ball Bearing - Straight Bore, 25 mm ID, 52 mm OD, 15 mm Width, Double Shielded, Without Snap Ring, C3 Internal Clearance
MI ITEM #09336137
MFR #SEB205J1ZZ1C3/LX#02

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
Quote Required

Specifications

Dimensions

  • Bore Diameter  
    25 mm
  • Outside Diameter  
    52 mm
  • Overall Width  
    15 mm
  • Weight
    0.266 lbs

Details

  • Bore Type
    Straight
  • Closure Type
    Double Shielded
  • Description
    SEB205J1ZZ1C3/LX#02 CORROSION RESISTANT
  • Harmonization Code
    8482.10.5048
  • Internal Clearance
    C3
  • Long Description
    The SEB205J1ZZ1C3/LX#02 is a 25 mm bore radial deep groove ball bearing with a 52 mm outside diameter and 15 mm width, double shielded for durability.
  • Manufacturer Catalog Number
    SEB205J1ZZ1C3/LX#02
  • Manufacturer Upc Number
    4547359863536
  • Product Type
    Radial & Deep Groove Ball Bearings
  • Snap Ring Included
    Without Snap Ring
  • UPC_NO
    4547359863536

Overview

Mfr description
SEB205J1ZZ1C3/LX#02 CORROSION RESISTANT

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought