Specifications
Dimensions
- Outside Diameter12 mm
- Overall Width6 mm
Details
- Long DescriptionThe SEN6 Cam Follower Plug features a 12 mm outside diameter and 6 mm width, making it suitable for sealing and protecting cam follower stud-type bearings in track systems.
- Manufacturer Catalog
- Manufacturer Catalog NumberSEN6
- Product TypeNeedle Roller Bearings
- SeriesSEN
Help us improve this product
Customers Also Bought
Compare Up to 3 ItemsCompare Items (0/3)