Motion
SES204

NTN
SES204

Sentinel Series Ball Insert Bearing - Straight Bore, 20 mm Bore Diam., 47 mm OD, 31 mm Width, Eccentric Collar Locking
MI ITEM #09336141
MFR #SES204
Price$178.71/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

NTN
SES204

Sentinel Series Ball Insert Bearing - Straight Bore, 20 mm Bore Diam., 47 mm OD, 31 mm Width, Eccentric Collar Locking
MI ITEM #09336141
MFR #SES204

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
Price$178.71/each

Specifications

Dimensions

  • Bore Diameter  
    20 mm
  • Fillet Radius
    0.0197 in
  • Inner Ring Width  
    0.8465 in
  • Outer Ring Width  
    0.5512 in
  • Outside Diameter  
    47 mm
  • Overall Width
    31 mm

Details

  • Bearing Material
    Stainless Steel
  • Bore Type
    Cylindrical
  • Closure Type
    Sealed
  • Internal Clearance
    CN
  • Locking Device
    Eccentric Collar
  • Manufacturer Upc Number
    3413529500277
  • Max Rpm
    7400 rpm
  • Operating Temperature Range
    -40 to 250 ºF
  • Product Type
    Ball Insert Bearings
  • Radial Dynamic Load Capacity
    2250 lbf
  • Radial Static Load Capacity
    1530 lbf
  • Seal Type
    Contact
  • Type Of Bearing
    Ball Bearing
  • UPC_NO
    3413529500277

Overview

Mfr description
SES204 CORROSION RESISTANT

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought