Motion
SES207-22

NTN
SES207-22

Sentinel Series Ball Insert Bearing - Straight Bore, 1-3/8 in Bore Diam., 2.8346 in OD, 1.5315 in Width, Eccentric Collar Locking
MI ITEM #09336148
MFR #SES207-22
List Price$432.56/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

NTN
SES207-22

Sentinel Series Ball Insert Bearing - Straight Bore, 1-3/8 in Bore Diam., 2.8346 in OD, 1.5315 in Width, Eccentric Collar Locking
MI ITEM #09336148
MFR #SES207-22

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
List Price$432.56/each for your price

Overview

Mfr description
SES207-22 CORROSION RESISTANT

Specifications

  • Bore Type
    Cylindrical
  • Bore Diameter
  • Outside Diameter
  • Internal Clearance
    CN
  • Overall Width
    1.5315 in
  • Outer Ring Width
  • Inner Ring Width
  • Locking Device
    Eccentric Collar
  • Closure Type
    Sealed
  • Operating Temperature Range
    -40 to 250 ºF
  • Fillet Radius
    0.0394 in
  • Radial Dynamic Load Capacity
    4500 lbf
  • Radial Static Load Capacity
    3500 lbf
  • Bearing Material
    Stainless Steel
  • Max Rpm
    4500 rpm
  • Seal Type
    Contact
  • Locking Device Part Number
    EL207-22
  • Manufacturer Upc Number
    3413520934835
  • UPC_NO
    3413520934835
  • Type Of Bearing
    Ball Bearing
  • Product Type
    Ball Insert Bearings

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text